Shop All Trampolines
Upperbounce
Mega Trampoline 10' X 17'-Fiber Flex Enclosure System-Easy Assemble
Mfr # UBRTG01-1017
Zoro # G7268800
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,299.99
Free 30-Day Returns
Key Features
- Color Green/Black
- Weight Capacity 500 Pounds
- Overall Height 106
- Weight 380.05
- Length 204
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # UBRTG01-1017
- Zoro # G7268800
- UPC # 714757399644
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 106 |
Length | 204 |
Width | 120 |
Size | 10' x 17' |
Details
Color | Green/Black |
Weight Capacity | 500 Pounds |
Weight | 380.05 |
Includes | Trampoline & Enclosure Set |
Material | Powder Coated Steel; PVC; Polypropylene; Mesh; Iron |
Features | ASTM Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad, Powder Coated Steel Frame |
Description
This 'Upper Bounce' mega rectangular trampoline brings a park sized trampoline into your own backyard, for maximum fun and fitness! Our new Upper Bounce 10”x17” Rectangular Trampoline is ideal for situations where space is at a premium, its narrow profile makes it a good choice for side yard installations. The grassy green colours blend into the natural setting, making your trampoline naturally appealing! Our rectangular trampolines are known for their massive bounce due to the independently working springs that work at different rates giving you the highest lift, as well as enabling jumpers to have better control over their height and landing - the trampoline preferred by gymnasts. The heavy-duty galvanized 7” springs provide bursting strength and maximum bouncing... definitely the Upper Bounce! The unique easy assemble system means that no complicated hardware is needed; and with a screw driver, T-hook (spring tool) and instruction set-up manual included, you are ready to go! With the heavy duty steel frame featuring welded sockets for the upper poles, and 5 W-shaped legs, the trampoline is designed for strength, endurance and ultimate stability. This trampoline will last! The Top enclosure design is unsurpassed in safety and durability: Featuring flexed poles that absorb the movement of the jumper while holding the net straight and firm; a top ring that holds the net at full height without any strain from jumpers that would risk the net tearing; and clips and a rope that seal the connection between the jumping mat and the safety net, so that there are no gaps compromising safety. Along with a high-quality safety pad made of the best shock absorbent foam to prevent spring related injuries, and a dual-closure entry system, this trampoline guarantees your safety! All the materials are water and UV resistant, and the foam protector is fashioned from high density, closed-cell EPE foam that will not absorb water, mildew or lose shape; your trampoline will maintain its protectiveness and strength no matter what! The trampoline can hold a maximum of 500lbs, allowing family and friend all-encompassing fun. Knowing all this, you can be sure that this trampoline makes a great buy... for competitive jumpers, aspiring gymnasts and family fun for everyone. Get this Upper Bounce mega rectangular trampoline and you’re in for the bouncing experience of your life!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORKSMAN Bicycle Tube, 20x2-1/8 In, Puncture Resist (6023)
- MTD Harness-Diagnostic (725P12545)
- MAYNE Kobi Trough Planter 36 x 14 x 24, White (8836-W)
- XPOSE SAFETY 30 ft x 50 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-3050-X)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPKING Jumpking SP5.5 5.5 in. Trampoline Spring (SP5.5)
- Upperbounce Trampolines