Shop All Trampolines
Upperbounce
Enclosure G shaped Pole Caps for 1" Dia. Pole
Mfr # UBPC-1D-FG-8
Zoro # G7284797
product price: $19.99
/pk 8, $2.50/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 1
- Weight 0.33
- Includes Set of 8 Pole Caps
- Size Set of 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBPC-1D-FG-8
- Zoro # G7284797
- UPC # 714757399835
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 1 |
Size | Set of 8 |
Width | 1 |
Length | 3 |
Details
Color | Black |
Weight | 0.33 |
Includes | Set of 8 Pole Caps |
Features | Set of 8 Pole Caps, Fits for 1" Diameter Pole", Simple and Easy Attachment, Special "G" Shape hook, Keep the Safety Net Straps firm |
Material | Plastic |
Description
Get this Strong and Durable Enclosure G shaped Pole Caps to use for Fiber Glass or Metal Rings on Top of Trampoline your net will stand tall and straight again! Simple & Easy Attachment! Fits for 1" Diameter Pole.. Enclosure G shaped Pole Caps to use for Fiber Glass or Metal Rings on Top of Trampoline -Fits for 1" Dia. Pole- Set of 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- MILLER MFG 3 Gallon Rubber Feed Pans (HP3)
- ORBIT 25Pk 1/4" Barb Coupling (67402)
- BRIGGS & STRATTON Self-Locking Ring (1960766YP)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- Upperbounce Trampolines