Shop All Trampolines
Upperbounce
Easy Assemble Mega 9' x15' Rectangular Trampoline
Mfr # UB03EC-915E
Zoro # G7287466
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,099.99
Free 30-Day Returns
Key Features
- Color Beige/Black
- Weight Capacity 500 Pounds
- Overall Height 106
- Weight 111
- Features ASTM Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad, Easy to Assemble/Disassemble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # UB03EC-915E
- Zoro # G7287466
- UPC # 714757399637
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 106 |
Length | 180 |
Width | 108 |
Size | 9' x 15' |
Details
Color | Beige/Black |
Weight Capacity | 500 Pounds |
Weight | 111 |
Features | ASTM Standardized Solid Steel Frame, High End Galvanized Springs, Incredibly Durable Mat, Protective Safety Pad, Easy to Assemble/Disassemble |
Material | Galvanized Steel; Polyethylene; Polypropylene; Mesh; Iron |
Includes | Trampoline & Enclosure Set |
Description
Bring bouncing fun to your own backyard with this “New Upper Bounce Easy Assemble 9’x15’ Rectangular Trampoline with the Fiber Flex Enclosure Feature”. This “Upper Bounce” rectangular trampoline will let you reach the sky for maximum fun and fitness! Thrilling colors to add spunk and life to your backyard!!
Rectangular trampolines are known for its massive bounce due to the independently working springs that work at different rates giving you the highest lift, as well as enables jumper to have better control over their height and landing.
Some of the trampolines’ many exclusive features include: Frame is constructed with heavy duty, rust-resistant Galvanized Steel. It is powder coated Black for extra durability. It also features ultra bounce heavy duty galvanized springs for bursting strength and maximum bouncing, with 4 sturdy W shaped legs using 8 curved poles.
Top Flex Pole Enclosure System offering amazing stability and durability verses regular poles, in addition to 90 ultra-bounce heavy duty galvanized 7" springs for bursting strength and maximum bouncing! Pole foam sleeves are made of strong vinyl material for added comfort and protection. Safety Pad which protects the jumper from falling on the steel frame or getting hurt from the springs is constructed of strong & high quality material with 450g PVC on top, 310g PE on bottom and 1/2" foam thickness EPE. High quality safety enclosure net has the perfect height with dual closure entry with zipper and buckles which gives forth a 100% assurance that you’re safe. Heavy duty premium polypropylene mesh material for the jumping mat has 8 row stitching which provides extra security that prevents the mat from tearing and guarantee to be enjoyed for many years!
Screw Driver, T-Hook (spring tool) and instruction set-up manual included. Trampoline Height with enclosure: 106"
All in all, this trampoline makes a great buy for competitive jumpers, aspiring gymnasts as well as family fun for everyone. Get this Upper Bounce rectangular trampoline and you’re in for the bouncing experience of your life!. Easy Assemble Mega 9'x15' Rectangular Trampoline, with Fiber Flex Enclosure System
Rectangular trampolines are known for its massive bounce due to the independently working springs that work at different rates giving you the highest lift, as well as enables jumper to have better control over their height and landing.
Some of the trampolines’ many exclusive features include: Frame is constructed with heavy duty, rust-resistant Galvanized Steel. It is powder coated Black for extra durability. It also features ultra bounce heavy duty galvanized springs for bursting strength and maximum bouncing, with 4 sturdy W shaped legs using 8 curved poles.
Top Flex Pole Enclosure System offering amazing stability and durability verses regular poles, in addition to 90 ultra-bounce heavy duty galvanized 7" springs for bursting strength and maximum bouncing! Pole foam sleeves are made of strong vinyl material for added comfort and protection. Safety Pad which protects the jumper from falling on the steel frame or getting hurt from the springs is constructed of strong & high quality material with 450g PVC on top, 310g PE on bottom and 1/2" foam thickness EPE. High quality safety enclosure net has the perfect height with dual closure entry with zipper and buckles which gives forth a 100% assurance that you’re safe. Heavy duty premium polypropylene mesh material for the jumping mat has 8 row stitching which provides extra security that prevents the mat from tearing and guarantee to be enjoyed for many years!
Screw Driver, T-Hook (spring tool) and instruction set-up manual included. Trampoline Height with enclosure: 106"
All in all, this trampoline makes a great buy for competitive jumpers, aspiring gymnasts as well as family fun for everyone. Get this Upper Bounce rectangular trampoline and you’re in for the bouncing experience of your life!. Easy Assemble Mega 9'x15' Rectangular Trampoline, with Fiber Flex Enclosure System
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Guard Mt Hdwr (753-04282)
- HEAT WAVE Half-Time Charcoal Chimney Starter, Silver (HE2184712)
- PAWZ PET PRODUCTS Nylon Dog Life Jacket Medium Flag (ZF1400)
- STENS Hi-Lift Blade Fits John Deere M141785 330-357 (330-357)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- Upperbounce Trampolines