Shop All Trampolines
Upperbounce
Crush Proof Plastic Trampoline Pit Balls 500 Pack - Yellow
Mfr # UB-TB-500-Y
Zoro # G7287019
product price: $79.99
/pk 5, $16.00/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Height 20
- Weight 6.5
- Includes Trampoline Pit Balls-500
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UB-TB-500-Y
- Zoro # G7287019
- UPC # 810029120456
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 20 |
Width | 13 |
Length | 30 |
Size | 500 Pack |
Details
Color | Yellow |
Weight | 6.5 |
Includes | Trampoline Pit Balls-500 |
Material | Plastic |
Features | Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant |
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW-RITE Use To Fill Battery Cells W/ Water, Use W/ Pro-Fill RV Edition/Qwik-Fill Onboard Battery Water Sys (RV-2020)
- A.R. NORTH AMERICA Quick Connect Nozzle, Red (85.201.060A)
- STENS Honda Fuel Pump For Honda Gx630R, Gx660R, Gx690R And Gxv630R 520-012 (520-012)
- PROTOCHEM LABORATORIES Frost-Ice-Snow Preventative And Quick Melter, 13oz., PK12 (PC-220A-1)
- SKYBOUND SkyBound NETJZ-1208ST0000 12 Foot Trampoline Net (NETJZ-1208ST0000)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SKYBOUND SkyBound HS1-35012 3.5 in. Premium Gold Trampoline Springs - Set of 12 (HS1-35012)
- Upperbounce Trampolines