Shop All Trampolines
Upperbounce
Crush Proof Plastic Trampoline Pit Balls 500 Pack - Red
Mfr # UP-TB-500-R
Zoro # G7286669
$74.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 20
- Weight 6.5
- Includes Trampoline Pit Balls-500
- Width 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # UP-TB-500-R
- Zoro # G7286669
- UPC # 810029120067
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 20 |
Width | 13 |
Length | 30 |
Size | 500 Pack |
Details
Color | Red |
Weight | 6.5 |
Includes | Trampoline Pit Balls-500 |
Features | Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant |
Material | Plastic |
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET 3/4" Rotating Tank Cleaning Nozzle (55270-3/4-18-POM)
- BAYOU CLASSIC Cooker Gas Hi/Lo Outdoor (SP10)
- BAYER Natria Lawn and Weed Killer + Disease Control RTU Liquid 24 oz (706400D)
- CUB CADET Cable Control, 37.58 in. (94604661A)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- Upperbounce Trampolines