Shop All Trampolines
Upperbounce
Crush Proof Plastic Trampoline Pit Balls 500 Pack - Purple
Mfr # UB-TB-500-P
Zoro # G7274394
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Overall Height 20
- Weight 6.5
- Width 13
- Length 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # UB-TB-500-P
- Zoro # G7274394
- UPC # 810029120081
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 20 |
Width | 13 |
Length | 30 |
Size | 500 Pack |
Details
Color | Purple |
Weight | 6.5 |
Includes | Trampoline Pit Balls-500 |
Material | Plastic |
Features | Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant |
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Cross & Bearing Kit (Snap Ring Located in Bushing) 0" x0" x0" (A-200-0600)
- MTD Chute Asm-Comp Dfl (631-04070C)
- CARGILL Rock Salt Wintermelt 10Lb (100046857)
- BUYERS PRODUCTS LIGHT, 6in, OVAL, STOP/TURN/TAIL/BACK-UP/ (5626432)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- SERENELIFE 12Ft Trampoline With Outer Safety Net (SLTRA12BL)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- Upperbounce Trampolines