Shop All Trampolines
Upperbounce
Crush Proof Plastic Trampoline Pit Balls 500 Pack - Green
Mfr # UP-TB-500-G
Zoro # G7286075
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Overall Height 20
- Weight 6.5
- Length 30
- Features Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # UP-TB-500-G
- Zoro # G7286075
- UPC # 810029120074
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 20 |
Length | 30 |
Width | 13 |
Size | 500 Pack |
Details
Color | Green |
Weight | 6.5 |
Features | Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant |
Includes | Trampoline Pit Balls-500 |
Material | Plastic |
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS Left LED Headlight For Ford/New Holland T8010, T8020, T8030 87529729; (TL8030L)
- R & R IMPORTS R & R Imports STC4-C-TROY20 ALUM 2pk Troy University 4 in. Laser Cut Alumni Vinyl Decal Sticker - Pack of 2 (STC4-C-TROY20 ALUM 2pk)
- DIXON Garden Repair Fitting, 5/8"Barb x3/4"GHT (5901012SS)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L White Polypropylene Handle (56015)
- SKYBOUND SkyBound NETJZ-1208ST0000 12 Foot Trampoline Net (NETJZ-1208ST0000)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- Upperbounce Trampolines