Shop All Trampolines
Upperbounce
Crush Proof Plastic Trampoline Pit Balls 200 Pack - Red
Mfr # UP-TB-200-R
Zoro # G7285025
product price: $33.59
/pk 2, $16.80/ea
$33.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 20
- Weight 2.6
- Material Plastic
- Includes Trampoline Pit Balls-200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UP-TB-200-R
- Zoro # G7285025
- UPC # 810029120012
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 20 |
Size | 200 Pack |
Length | 12 |
Width | 13 |
Details
Color | Red |
Weight | 2.6 |
Material | Plastic |
Includes | Trampoline Pit Balls-200 |
Features | Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant |
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Recoil Starter for TMD14 Backpack Fogger (4 Bolt Mount) (TMD14-RS4)
- ILC Replacement for Fisher Price Dgl23 PAW Patrol Fire Truck Label Sheet FOR Firetruck (dgl23) (DGL23 PAW PATROL FIRE TRUCK LABEL SHEET FOR FIRET)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- ICS Saw Chain, 12 in. length, .444 Pitch (531747)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- KIDWISE KIDWISE SSD-PLAY-04.V2 My Little Playhouse Bouncer (SSD-PLAY-04.V2)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- JUMPKING Jumpking HWEPC10.5-32S4 10.5 mm x 32 mm Enclosure Pole Cap - Set of 4 (HWEPC10.5-32S4)
- SKYBOUND SkyBound P1-1512BPN 15 ft. Trampoline Pad Spring Cover Fits Up To 8 in. Springs; Pink - Standard (P1-1512BPN)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- Upperbounce Trampolines