Shop All Trampolines
Upperbounce
Crush Proof Plastic Trampoline Pit Balls 100 Pack - Red
Mfr # UP-TB-R
Zoro # G7287134
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Overall Height 20
- Weight 1.3
- Features Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant
- Includes Trampoline Pit Balls-100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UP-TB-R
- Zoro # G7287134
- UPC # 856874004015
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 20 |
Length | 6 |
Size | 100 Pack |
Width | 13 |
Details
Color | Red |
Weight | 1.3 |
Features | Comes in many colors!, Perfect size for kids, Crush Proof, Non Toxic, UV Resistant |
Includes | Trampoline Pit Balls-100 |
Material | Plastic |
Description
The Upper Bounce Trampoline Pit Balls are the perfect plastic balls for any trampoline or ball pit. This set comes with 100 pieces of non-toxic, kid friendly play balls. These play balls are a great tool for building your child’s motor skills and are lots of fun! The Upper Bounce pit balls have been tested and exceeded all CPSC standards for a safe and healthy playing experience. Each ball measures 2.3 inches and fits perfectly in a child’s hands without being too small or too big.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR 27" Snow Brush with Scraper (GY3161)
- HARVEST LANE HONEY Honey Sieve Doublescreen Metal (HONEYM-102)
- YARDGARD Chain Link Frame Hinge, 1-5/8"x5/8" (328612C)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- JUMPORANGE JumpOrange JOK-OCT12 Kiddo Octopus Jump N Slide Fun House (JOK-OCT12)
- SERENELIFE 40" Foldable Spring Mini Trampoline With (SLSPT438)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- Upperbounce Trampolines