Shop All Trampolines
Upperbounce
55" Kid-Friendly Trampoline & Enclosure Set
Mfr # UBSF01-55
Zoro # G7286039
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Jumping Mat: Black; Safety Pad: Blue
- Weight Capacity 120 Pounds
- Overall Height 51
- Weight 27
- Width 55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # UBSF01-55
- Zoro # G7286039
- UPC # 609224356728
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 51 |
Width | 55 |
Size | 55" |
Length | 55 |
Details
Color | Jumping Mat: Black; Safety Pad: Blue |
Weight Capacity | 120 Pounds |
Weight | 27 |
Features | High Quality and durable Safety Pad with 3" Skirt Padding all around Frame & Legs, Heavy Duty PP Mesh Material Jumping Mat (Jumping Surface), Spring Free, Bungee Cord System. Kid-Friendly Trampoline, Gap free enclosure design attaches to the jumping surface eliminating gaps, Wide frame base and padded enclosure poles provide stability and safety as children bounce in addition to reinforced velcros entry securing the enclosure entrance, providing a safer bouncing area for kids |
Includes | Mini Trampoline |
Material | Galvanized Steel; Plastic; Polypropylene; Mesh; Iron |
Description
Bring fun together with health and fitness to your home and family with this Complete High Quality Upper Bounce Trampoline & Safety Enclosure Set! Upper Bounce 55" Mini Trampoline is known to be the most Kid-Friendly Trampoline featuring a heavy duty no-spring bungee system for safety, durability, and hours of bouncing fun! Inset mesh enclosure is supported by padded poles for added safety and 100% assurance of a secure fun jumping experience for your kids and their friends! All Upper Bounce trampolines are built with safety as the very first consideration. They’re easy to assemble and include all tools needed. Your child will be bouncing on the very day you receive your Brand New Upper Bounce Kids' Mini Trampoline!. 55" Kid-Friendly Trampoline & Enclosure Set equipped with "Easy Assemble Feature"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Avocado Shear (AG 5040)
- NABCO Everwave American Drape Flags: Style E (AF24-E)
- A & I PRODUCTS Radiator Hose, Upper 12" x5" x2" (A-369921R1)
- BOSS PET AQUARIUM NET FISH GREEN (A00010)
- XPOWER MANUFACTURE XPOWER Manufacture BR-292A 3 HP Indoor Outdoor Inflatable Bounce House Jumper Blower Fan (BR-292A)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- JUMPKING Jumpking BZ1409E4 Trampoline Enclosure System - 14 Foot (BZ1409E4)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- SKYBOUND SkyBound P1-1512BBL 15 ft. & 8 in. Trampoline Pad - Standard; Blue (P1-1512BBL)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- Upperbounce Trampolines