Shop All Trampolines
Upperbounce
44" Trampoline Pole Foam sleeves, fits for 1.5" Dia. Pole, Black
Mfr # UBFS44-1.5D-BK-S12
Zoro # G7279285
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 44
- Weight 1.76
- Material Ethylene-vinyl acetate
- Features Fits 1.5" Diameter Poles with a Length of 44", Constructed from Premium EVA material, Foam Sleeves adds Design to your Trampoline & Backyard, Foam Thickness: 10mm, Set of 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upperbounce
- MFR # UBFS44-1.5D-BK-S12
- Zoro # G7279285
- UPC # 609224357329
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 44 |
Size | 44" |
Length | 1.5 |
Width | 1.5 |
Details
Color | Black |
Weight | 1.76 |
Material | Ethylene-vinyl acetate |
Features | Fits 1.5" Diameter Poles with a Length of 44", Constructed from Premium EVA material, Foam Sleeves adds Design to your Trampoline & Backyard, Foam Thickness: 10mm, Set of 12 |
Includes | Set of 12 Foam Sleeves |
Description
"Upper Bounce" Trampoline Foam Sleeves is a must to have to ensure your family's safety! 33" Foam sleeves fits for 1 inch pole diameter. Better Quality and more durable Foam sleeves -constructed from Premium EVA material-1" thick foam that pads the Safety Net poles for added protection! An essential safety feature for any backyard trampoline. Don't jump without them!. 44" Trampoline Pole Foam sleeves, fits for 1.5" Dia. Pole-Set of 12 -Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Compactor, Forward Plate, Honda, LAT, AC (LF75-420)
- ECHO String Trimmer, Straight, 59" Shaft L (SRM-3020U)
- ESPOMAMPANY 8LB EverGRN Plant Food (ET8)
- BRIGGS & STRATTON Air Filter (394019S)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- JUMPKING Jumpking HWEPC11.2-38 11.2 mm x 38 mm Enclosure Pole Cap (HWEPC11.2-38)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- Upperbounce Trampolines