Shop All Trampolines
Upperbounce
40" Hexagonal Fitness Mini-Trampoline
Mfr # SK-HX40
Zoro # G7287238
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Weight Capacity 220 Pounds
- Overall Height 12
- Weight 20
- Material Powder Coated Steel; Nylon Oxford cloth; Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Upperbounce
- MFR # SK-HX40
- Zoro # G7287238
- UPC # 714757401408
- Country of Origin China
- Category Trampolines
Dimensions
Overall Height | 12 |
Size | 40" |
Width | 40 |
Length | 40 |
Details
Color | Black |
Weight Capacity | 220 Pounds |
Weight | 20 |
Material | Powder Coated Steel; Nylon Oxford cloth; Polypropylene |
Includes | Mini Trampoline |
Features | ASTM Standardized Solid Steel Frame, Heavy-duty Bungee Cords, T-Shaped Adjustable Handrail, Anti-Skid Rubber Legs, Incredibly Durable Mats |
Description
The 40” hexagonal mini-trampoline is the top piece of equipment for fun and fitness. You can watch TV, listen to your favourite recording or chat on the phone while exercising, enabling you to burn calories and have fun at the same time! The small and sturdy rugged steel structure makes it compatible for indoor or outdoor use, and the extra 600D oxford cover available for purchase in a variety of colors allows it to brighten any setting. The hexagonal shape increases stability and allows for maximum jumping space on the high quality polypropylene mat. The trampoline features an adjustable t-shaped bar for extra support as well as rubber tipped legs to protect your floors and maintain traction. With a uniquely designed bungee system, this trampoline provides a deeper and gentler bounce for zero impact exercising. Bungee trampolines tend to be quieter, sturdier and more reliable than spring trampolines - making upkeep and maintenance a breeze; guaranteeing that this is a purchase you will enjoy for many years. Safe for a broad range of ages and abilities, rebounders are fun and easy to use - use for jogging, bouncing or dancing, and you will reap the benefits! Rebounding improves circulation, increases the capacity of your heart and lungs, and builds strength and stamina, boosting all round fitness. In just one hour, burn up to 1,200 calories! All Upper Bounce trampolines are built with safety as the very first consideration. The trampoline comes with clear and detailed instructions, and includes all necessary tools and hardware to ensure smooth assembly. Get this Upper Bounce 40” hexagonal rebounder trampoline and you’re in for a great bouncing exercise experience. You will be bouncing on the very day you receive your brand new Upper Bounce Mini Trampoline... "Get the Upper Bounce!". 40" Hexagonal Fitness Mini-Trampoline-T-Shaped Adjustable Hand Rail-Bungee Cord Suspension
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Silver Yellow Flame Lighter Insert 1 pk (65800)
- AGRI-FAB Push Lawn Sweeper, 26 in Working Width, 7 cu ft Hopper Capacity, Vinyl Hopper Material (45-0218)
- MARSHALLTOWN Plastic Disposable Poly Drum Cover (MIX245007)
- SIGNMISSION UNDER NEW MANAGEMENT BANNER SIGN brand signs owner ownership store business (B-72 Under New Management)
- SERENELIFE Foldable Sport Fitness Trampoline 40" (SLELT418)
- JUMPKING Jumpking HWSPT Trampoline Spring Pulling Tool (HWSPT)
- KIDWISE KIDWISE KWJC-201 Double Shot Bouncer (KWJC-201)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10PNK (SLTRA10PNK)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- JUMPKING Jumpking PAD15-10G 15 ft. x 10 in. Wide Safety Pad Green (PAD15-10G)
- SERENELIFE Foldable Sport Fitness Trampoline 50" (SLELT518)
- Upperbounce Trampolines