Shop All Trampolines
Upper Bounce
Upper Bounce UBSF02-13 SKYTRIC 13 FT. Trampoline with Top Ring Enclosure System
Mfr # UBSF02-13
Zoro # G603901237
product price: $1,291.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,291.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upper Bounce
- MFR # UBSF02-13
- Zoro # G603901237
- UPC # 799975258638
- Country of Origin China
- Category Trampolines
Description
Bring bouncing fun to your own backyard with this new "SKYTRIC" 13 FT. Trampoline with Top Ring Enclosure System equipped with the "EASY ASSEMBLE FEATURE". This "SKYTRIC" trampoline will let you reach the sky for maximum fun and fitness!
SKYTRIC is a sister brand of Upper Bounce Trampolines, yet produce upgraded and improved trampolines featuring: Special Rust-resistant Galvanized Durable powder coated steel frame, 6 W-shaped legs, and poles. Top Flex Pole Enclosure System offering amazing stability and durability verses regular poles, which enables the net to stand tall and straight! SKYTRIC Jumping Mat features ultra-durability through its premium PP mesh material and 8 row stitching which provides extra security, thus preventing the mat from tearing and guaranteed to enjoy for many years! 84 ultra-bounce heavy duty galvanized 7.5" springs for bursting strength and maximum bouncing! Safety Pad which protects the jumper from falling on the steel frame or getting hurt from the springs contains the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape and is constructed of 450g PVC on top, 310g PE on bottom and 1" foam thickness EPE. High Quality Safety Enclosure Net ensures maximum safety for your family! Enclosure has the perfect height and dual closure entry with zipper and buckles which gives forth a 100% assurance that you're safe. Net features ultra-durability through its 100% premium Terylene, mesh material and extra security by its small and minimal gaps. Net attach to bottom with rope and clips and has special connector on top to keep things in place. Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net protecting you from any accident! Waterproof and UV protected Foam Sleeves are for added protection and add color and design to your trampoline! Trampoline Height with enclosure: 104". Capacity Weight: 330 lbs. Screw Driver, T-Hook (spring tool) and instruction set-up manual included. All in all, this trampoline makes a
SKYTRIC is a sister brand of Upper Bounce Trampolines, yet produce upgraded and improved trampolines featuring: Special Rust-resistant Galvanized Durable powder coated steel frame, 6 W-shaped legs, and poles. Top Flex Pole Enclosure System offering amazing stability and durability verses regular poles, which enables the net to stand tall and straight! SKYTRIC Jumping Mat features ultra-durability through its premium PP mesh material and 8 row stitching which provides extra security, thus preventing the mat from tearing and guaranteed to enjoy for many years! 84 ultra-bounce heavy duty galvanized 7.5" springs for bursting strength and maximum bouncing! Safety Pad which protects the jumper from falling on the steel frame or getting hurt from the springs contains the best shock absorbent, high density, closed-cell foam that will not absorb water, mildew or lose shape and is constructed of 450g PVC on top, 310g PE on bottom and 1" foam thickness EPE. High Quality Safety Enclosure Net ensures maximum safety for your family! Enclosure has the perfect height and dual closure entry with zipper and buckles which gives forth a 100% assurance that you're safe. Net features ultra-durability through its 100% premium Terylene, mesh material and extra security by its small and minimal gaps. Net attach to bottom with rope and clips and has special connector on top to keep things in place. Now you can enjoy your jumping experience knowing you are fully protected with this high quality weather-proof enclosure net protecting you from any accident! Waterproof and UV protected Foam Sleeves are for added protection and add color and design to your trampoline! Trampoline Height with enclosure: 104". Capacity Weight: 330 lbs. Screw Driver, T-Hook (spring tool) and instruction set-up manual included. All in all, this trampoline makes a
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARGILL Rock Salt Wintermelt 10Lb (100046857)
- RAIN BIRD POPUP SPRKLR ADJ 2"" 8' (1802AP8)
- CHAMPION POWER EQUIPMENT Chipper Shredder, 3'', Champion 224 cc Engine (200905)
- MTD Spacer-Deck Spindl (748-3065A)
- SERENELIFE Sports Jumping Fitness Trampoline, Adult Size (SLSPT409)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- SERENELIFE 2-Stepper Ladder For 10Ft Trampoline (SLTRALDR)
- KIDWISE KIDWISE KW-ARC II Arc Arena Ii Sport Bouncer (KW-ARC II)
- SERENELIFE Outdoor Backyard Jumping Trampoline, SLTRA10BL (SLTRA10BL)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- Upper Bounce Trampolines