Shop All Exercise Equipment
Upper Bounce
Upper Bounce UBSF01-48 Upper Bounce 48 in. Mini Indoor-Outdoor Foldable Trampoline with Adjustable Handrail
Mfr # UBSF01-48
Zoro # G803739739
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upper Bounce
- MFR # UBSF01-48
- Zoro # G803739739
- UPC # 609465205595
- Country of Origin China
- Category Exercise Equipment
Description
Bring fun together with health and fitness to your home and family with this “Upper Bounce" Mini Foldable Trampoline with handrail. Rebounders have proven great health benefits for teens and adults! You can watch TV or video play while exercising, enabling you to burn calories and have fun at the same time! Great for use in any home gym, this mini trampoline is made out of a solid heavy-gauge steel frame of eight legs instead of the usual four gives the upper bounce mini 48" trampoline additional stability for maximum support. Springs connect set-wise to increase bounce! The rubber-tipped legs won't mar your flooring. Constructed of rugged steel and polypropylene, this trampoline also features a vinyl covering over the frame and springs to protect your feet while you work out. High quality polypropylene jumping surface allows users to do all types of cardio workouts and supports up to 200 lbs. The removable handle boasts 5 adjustable settings for kids & adult of different heights and it folds easily for minimal storage space. 48" inch is the perfect size which is always available to use no matter the weather, Indoors or Outdoors! All Upper Bounce trampolines are built with safety as the very first consideration. They’re easy to assemble and include all necessary tools and hardware needed. Get this Upper Bounce 48" rebounder trampoline and you’re in for a great bouncing exercise experience! You will be bouncing on the very day you receive your Brand New Upper Bounce Mini Trampoline! "Get the Upper Bounce"
Length: 26 Width: 4 Height: 49
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOVALL PRODUCTS Stovall Western Mountain Bluebird House (SP2HUW)
- BEST GARDEN 5/8 In. Female Metal Compression Hose End Repair Hose Coupling (DIB58CPF)
- HYDE Mower Deck Scraper (W92020)
- MAURITZON 5 ft 9 in x 5 ft 9 in Heavy Duty 20 Mil Tarp, Black, Polyester Coated Cotton Canvas (IHT-04-0606)
- BLOEM FLOWERPOT SATURN BLK 5"" (SP0500)
- TORK Tork 132451 4-Ply Advanced 440 Center Pull Wiper - Blue; 1 0 in. x 15.7 5 in. (MOL-132451)
- FABRICATION ENTERPRISES CanDo® Gel Hand Exercise Ball, Small Circular, Blue, Firm (10-1494)
- BLACK MOUNTAIN PRODUCTS Black Mountain Products Stretch Strap Black Black Stretch Strap (Stretch Strap Black)
- WECARE FITNESS Jump Rope 180g with Ball Bearings For Workouts, Black (WF-JP-180G)
- RAD CYCLE Max Racer Pro Bike Trainer - Convert Bicycle into Stationary Exercise Bike for Indoor Riding Blue (83-DT5070)
- AGM GROUP AGM Group 35944 5 in. Power Yoga-Pilates Weight Ball - Teal-Gray (35944)
- Upper Bounce Exercise Equipment