Upper Bounce UBNETUNIV-16 Trampoline Replacement Enclosure Net for 16 ft. Round Frames
Mfr # UBNETUNIV-16
Zoro # G303775565
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Upper Bounce
- MFR # UBNETUNIV-16
- Zoro # G303775565
- UPC # 708302281638
- Country of Origin China
- Category Trampolines
Description
Upper bounce trampoline enclosure net is a must to have to ensure your family's safety. it is designed to fit for 16 in. round frames with any amount of poles. the net features a perfect height to increase the protection of the people jumping. this high quality weather-proof enclosure net should be installed to prevent any accidents from occurring. this set includes 12 straps which are threaded through the net where you need to attach it to the trampoline poles. the straps are closed with a quick-lock buckle around the pole cap. the pole cap is placed on top of the pole. 2 sets of 12 pole caps included to match your 1 in. in. or 1.5 in. in. pole diameter. this set can also be used with an arch enclosure system; you put the straps around the top poles of the arches. the bottom of the net is then attached to the v-rings with durable, high-quality clips and a cord-rope that you thread through the bottom of the net. this is also included in the set for added protection and stability. actua
Features- Designed to Fit for 16 ft. Round Frames using any amount of poles
- The straps are closed with a Quick-Lock Buckle around the pole cap
- Highly durable Terylene-Quality Safety Net is easy to install and features a perfect height to increase the protection of the people jumpingDual closure entry with zipper and buckles
- This set can also be used with an arch enclosure system, you put the straps around the top poles of the arches
- The net is attached to the V-Rings with durable high quality clip and a cord-rope to string through the bottom of the net is also included for added protection and stability
- Works with multiple amount of poles
- Size: 16 ft.
- Height: 21 in.
- Width: 6 in.
- Length: 16 in.
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON V-Belt (1736516YP)
- STEARNS PACKAGINGRPORATION CHG GAL Udder Wash (1205984)
- SERENELIFE Electric Bug Zapper, Indoor/Outdoor Waterproof Plug-In Pest Control (PSLBZ42)
- KOHLER Shaft (47 144 09-S)
- JUMPKING Jumpking PAD15JP5-10G 15 ft. Green Safety Pad for 5 Poles 10 in. Wide (PAD15JP5-10G)
- SERENELIFE Sports Exercise Spring-Less Kid Size Trampoline (SLELT367)
- SKYBOUND SkyBound NETJZ-1206ST0000 12ft. Trampoline Net for Trampolines using 6 Straight Poles or 3 Arches (NETJZ-1206ST0000)
- AQUA-MOX N1-1414400000 14 ft. Trampoline Frame Size Replacement Netting (N1-1414400000)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- TOYOPIA Princess Enchanted Castle With Slide Bounce House (TO87410)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- Upper Bounce Trampolines