Upper Bounce

Upper Bounce UBMAT-13-80-7 Trampoline Jumping Mat For 13 ft. Frame with 80 V-Ring Using 7 in. springs


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Replace Your Trampoline with a NEW and Strong Jumping Mat "Upper Bounce" Spacial Designed to fit all brands and models with the above size
  • Material: heavy duty polypropylene fade-resistant fabric material UV-Resistance
  • Mat size: The mat measures 140 inches included the v-loops - 138 inches without the v-rings
  • Trampoline Frame size: Made for a 13 foot round trampoline (to measure the trampoline you need to measure from outside the trampoline to the outside)
  • Amount of v-loops: Have 80 (Galvanized Steel) v-rings for springs
  • Spring size (not Included): Made for spring size 7 inches
  • Color: Black
  • Measurement tips: before purchasing make sure the size of your old mat is correct the above size,
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.