Shop All Trampolines
Upper Bounce
Upper Bounce UBFGPCS-12 Universal Trampoline Fiber Glass Rods to Replace Top Ring of Net Enclosure for 12 ft. Frame - 6 Pole Caps Included
Mfr # UBFGPCS-12
Zoro # G903946808
product price: $53.89
/ea
$53.89
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
- Brand Upper Bounce
- MFR # UBFGPCS-12
- Zoro # G903946808
- UPC # 700424739585
- Country of Origin China
- Category Trampolines
Description
No need to buy a whole new trampoline if the Fiber Glass Rods holding up your trampoline net is damaged or missing! Get these Strong and Durable Fiber Glass Rods that will fit the top ring of any 12' round trampoline frame using 6 curved poles that measure 1.5" diameter. Set comes with required 6 Pole Caps to attach to the poles so assembly will be easy and complete and your net will stand tall and straight again!
Features- Set Includes 6 glass rods and 6 pole caps
- Get this strong and durable fiber glass rods to fit any 12' round trampoline frame and your net will stand tall and straight again
- Dimension: 6" H x 6" W x 18" L
- Weight: 4.5 lbs
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
- STANDLEE PREMIUM PRODUCTS 50LB PRM Alfa GNG Bale (1100-20021-0-0)
- RAINDRIP Raindrip R560DP Automatic Watering Kit (180938)
- CHAMPION SPORTS ABS Sports Ball, Storage Cart, Casters (FPR1)
- EQUINE HEALTHCARE INTERNATIONAL POMMS Smooth Style Equine Ear Plugs BLACK XLARGE (4356-BK-XL)
- PRIME-LINE 1 in. x 7 in., Nickel Plated Steel Trampoline Spring (SP 9655)
- JUMPKING Jumpking NET15-JP6-7JK 15 ft. Enclosure Netting with 6 Poles & 7 in. Springs with Jump King Logo (NET15-JP6/7JK)
- JUMPKING Jumpking BED1472-5.5 14 ft. Trampoline with 5.5 in. 72 V-Rings Jumping Surface (BED1472-5.5)
- SKYBOUND 14 Foot Trampoline Net (NETJZ-1408ST0000)
- SERENELIFE 8Ft Trampoline With Outer Safety Net (SLTRA8BL)
- KIDWISE Kidwise KWJC-101-01 Kidwise Jumpn Dodgeball Bounce House (KWJC-101-01)
- JUMPORANGE JumpOrange JOK-Bee06 Lil Kiddo Busy Bee Bounce House (JOK-Bee06)
- Upper Bounce Trampolines