Upper Bounce

Upper Bounce OG2719-4T Ogrow Ultra-Deluxe 4 TIER PORTABLE BLOOMHOUSE


product price: $77.79
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Want fresh fruits, veggies, and flowers? Why have them shipped from afar when you can grow them right at your home? Getting a head start on the growing season is always a plus especially with Ogrow greenhouses. Any garden can accommodate this Ogrow 62" H x 27" W x 19" D 4 Tier Greenhouse. This is the ideal greenhouse for the urban gardener, beginner, or hobbyist. It's a convenient size yet has ample space to keep plants with ease. Our greenhouses are affordable, lightweight and easy to assemble.
Perfect for your garden, lawn, and backyard and even for patios, decks, and balconies right in front of your home! Sturdy Dark green powder-coated frame for rust protection offers plenty of support for pots and trays. Its heavy duty clear plastic cover with full length roll up gives you easy access to the insides where there are sturdy shelves for pots and seed trays. Ogrow 4 Tier Greenhouse connects with Fabric Hook and Eye vs. ties that other greenhouses offer thus giving you easier assembly and long lasting durability. Heavy duty cover construction ensures years of reliable use and won't fade or crack in sun. No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy assembly. The purchase includes clear setup and care instructions. Get growing today and let Ogrow help you bring your green dreams to life!
Features:
  • Constructed with heavy duty powder-coated steel shelving
  • Ideal for displaying greenery in full sun
  • Easy Fabric Hook and Eye Hook and Loop connection vs. ties for easy assembly and stronger, longer lasting life span.
  • Strong durable clear cover manufactured from heavy duty material.
  • Strong and durable shelving will hold your heavy plantings
  • Compact and portable - easy to move
  • Roll up cover for easy access, ventilation, and moisture control
  • No hardware needed for assembly! Designed with special heavy duty high quality plastic connectors for easy assembly.
    Specifications:
  • 4 Tier
  • Frame color - Dark Green
  • assembled dimensions 62" H x 27" W x 19" D
  • Entrance Dimensions 54" H X 20" W
  • Dimensions from ground to first shelf - 2"
  • Warranty: 6 month for frame - 90 days for cover
  • Color:
  • Dimension Between Shelves - 13"
  • Height: 62
  • Length: 27
  • Width: 19
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.