Shop All PEX Fittings
Uponor
�" Uponor AquaPEX White, 100-ft. coil
Mfr # F1040500
Zoro # G412166100
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Material PEX
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2
- Maximum Operating Temperature 200 Degrees F
- Inside Diameter 15/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # F1040500
- Zoro # G412166100
- UPC # 673372122382
- Country of Origin United States
- Category PEX Fittings
Dimensions
Inside Diameter | 15/32 in |
PEX Copper Tube Size | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 100 ft |
Details
Item | AquaPEX Tubing |
Color | White |
Material | PEX |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Maximum Operating Temperature | 200 Degrees F |
R Value | 9 |
Maximum Operating Pressure | 80 psi |
Application | Water |
For Potable Water Use | Yes |
Features | No Ferrous Corrodible Components |
Food and Beverage Compatibility | Potable Water |
PEX Type | A |
Tube Form | Coil |
For Fluid Type | Water |
System of Measurement | Inch |
Coil Weight | 6 lb |
Description
AquaPEX Tubing, Application Water, Color White, Inside Diameter 15/32 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, PEX Copper Tube Size 1/2 in, PEX Type A, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2, Food and Beverage Compatibility Potable Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUDOR 1-1/2" or 2 " Dia., Plastic, White/Plastic Finish, Lavatory/Kitchen, Mini Recess Box (20381)
- LEGEND VALVE 1/2" X 7" CHROME NIPPLE (311-071CNL)
- ZORO SELECT Plastic, Plug, Sewer Relief Valve (43511)
- LEGEND VALVE 1/2" X 1/4" NO LEAD RED TEE (310-416NL)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040750)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040750)
- UPONOR ProPEX EP Male Threaded Adapter (Q4627575)
- UPONOR ProPEX EP Reducing Tee (Q4751557)
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- APOLLO PEX 3/4 in. Brass PEX Barb Tee (10-Pack), 10PK (APXT3410PK)
- Uponor PEX Fittings