Uponor

AquaPEX Tubing, 1/2 in PEX, 100 ft L


product price: $77.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
  • Material PEX
  • Color Red
  • For Fluid Type Water
  • System of Measurement Inch
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Uponor
  • MFR # F2040500
  • Zoro # G312166071
  • UPC #
    673372150385
  • Country of Origin United States
  • Category PEX Fittings

Dimensions

PEX Copper Tube Size 1/2 in
Inside Diameter 15/32 in
Outside Diameter 5/8 in
Overall Length 100 ft

Details

Item AquaPEX Tubing
Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
Material PEX
Color Red
For Fluid Type Water
System of Measurement Inch
Food and Beverage Compatibility Potable Water
Features Ferrous Components are Isolated from the Tubing, Radiant Heating and Cooling Systems Containing No Ferrous Corrodible Components
Maximum Operating Temperature 140 Degrees F
Coil Weight 6 lb
R Value 9
PEX Type A
Maximum Operating Pressure 80 psi
Tube Form Coil
Application Water
For Potable Water Use Yes

Description

AquaPEX Tubing, Application Water, Color Red, Inside Diameter 15/32 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, PEX Copper Tube Size 1/2 in, PEX Type A, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Food and Beverage Compatibility Potable Water

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.