Shop All PEX Fittings
Uponor
�" Uponor AquaPEX Blue, 100-ft. coil
Mfr # F3040750
Zoro # G612166139
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Color Blue
- Material PEX
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Food and Beverage Compatibility Potable Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # F3040750
- Zoro # G612166139
- UPC # 673372154345
- Country of Origin United States
- Category PEX Fittings
Dimensions
Overall Length | 100 ft |
Inside Diameter | 21/32 in |
PEX Copper Tube Size | 3/4 in |
Outside Diameter | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | AquaPEX Tubing |
Color | Blue |
Material | PEX |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Food and Beverage Compatibility | Potable Water |
For Fluid Type | Water |
Maximum Operating Temperature | 200 Degrees F |
Features | Ferrous Components are Isolated from the Tubing, Radiant Heating and Cooling Systems Containing No Ferrous Corrodible Components |
Maximum Operating Pressure | 80 psi |
R Value | 9 |
Tube Form | Coil |
Application | Water |
PEX Type | A |
System of Measurement | Inch |
For Potable Water Use | Yes |
Coil Weight | 10 lb |
Description
AquaPEX Tubing, Application Water, Color Blue, Inside Diameter 21/32 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 200 Degrees F, Outside Diameter 7/8 in, Overall Length 100 ft, PEX Copper Tube Size 3/4 in, PEX Type A, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Food and Beverage Compatibility Potable Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" GALV. FLOOR FLANGE (352-463)
- USA INDUSTRIALS Pipe Fitting - Brass - Instrumentation - Close Nipple - 1/4" NPT Male (ZUSA-PF-4933)
- KOHLER Escutcheon Assembly, Shower Trim (1425475-BN)
- DELTA 2-Handle Monitor 17T Series Valve Trim With 3 Setting Diverter (T27T856-BL)
- UPONOR ProPEX EP Tee (Q4751010)
- UPONOR ProPEX EP Coupling (Q4775050)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040500)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040500)
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- UPONOR ProPEX LF Brass Sweat Fitting (LF4515050)
- SHARKBITE Barb Tee; 0.75 in. PEX x 0.75 in. PEX x 0.75 in. Dia. PEX (4885992)
- Uponor PEX Fittings