Shop All PEX Fittings
Uponor
AquaPEX Tubing, 1/2 in PEX, 100 ft L
Mfr # F3040500
Zoro # G412166049
Free Shipping & Returns
Not eligible for select promotions
$77.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Material PEX
- Color Blue
- Food and Beverage Compatibility Potable Water
- Maximum Operating Temperature 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F3040500
- Zoro # G412166049
- UPC # 673372154291
- Country of Origin United States
- Category PEX Fittings
Dimensions
PEX Copper Tube Size | 1/2 in |
Outside Diameter | 5/8 in |
Overall Length | 100 ft |
Inside Diameter | 15/32 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | AquaPEX Tubing |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Material | PEX |
Color | Blue |
Food and Beverage Compatibility | Potable Water |
Maximum Operating Temperature | 140 Degrees F |
Features | Ferrous Components are Isolated from the Tubing, Radiant Heating and Cooling Systems Containing No Ferrous Corrodible Components |
Tube Form | Coil |
System of Measurement | Inch |
Maximum Operating Pressure | 80 psi |
PEX Type | A |
For Fluid Type | Water |
R Value | 9 |
For Potable Water Use | Yes |
Application | Water |
Coil Weight | 6 lb |
Description
AquaPEX Tubing, Application Water, Color Blue, Inside Diameter 15/32 in, Material PEX, Maximum Operating Pressure 80 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 5/8 in, Overall Length 100 ft, PEX Copper Tube Size 1/2 in, PEX Type A, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Food and Beverage Compatibility Potable Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/4", Plug, SS (N0319-F-12-SS)
- T&S BRASS Turn Eterna Cartridge, 1/4" (005960-40QT)
- LEGEND VALVE 1/2" T-547 RB SILLCOCK (107-431)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- UPONOR ProPEX EP Coupling, 1 9/16 in L (Q4775050)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- APOLLO EXPANSION PEX 8 in. x 1/2 in. Copper PEX-A Expansion Barb Stub-Out 90-Degree Elbow with Flange (EPXSTUBWE12)
- Uponor PEX Fittings