Shop All Pipe & Tubing Cutters
Uponor
Tube cutter for PEX, Metal Blade, 0.39 lb
Mfr # E6081125
Zoro # G212041461
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Action Standard Shear
- Blade Material Metal
- Maximum Cutting Capacity 1 in
- Tool Weight 0.39 lb
- Features AquaSAFE(TM) Fire Safety Systems, PEX-A Plumbing Systems/Hydronic Heating and Cooling Systems, Radiant Heating and Cooling Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # E6081125
- Zoro # G212041461
- UPC # 673372118521
- Country of Origin Taiwan, Province of China
- Category Pipe & Tubing Cutters
Details
Cutting Action | Standard Shear |
Blade Material | Metal |
Maximum Cutting Capacity | 1 in |
Tool Weight | 0.39 lb |
Item | Tube cutter for PEX |
Features | AquaSAFE(TM) Fire Safety Systems, PEX-A Plumbing Systems/Hydronic Heating and Cooling Systems, Radiant Heating and Cooling Systems |
Material Application | PEX |
Description
Tube cutter for PEX, Product Type Tube Cutter, Material Application PEX, Cutting Action Standard Shear, Maximum Cutting Capacity 1 in, Blade Material Metal, Features AquaSAFE(TM) Fire Safety Systems, PEX-A Plumbing Systems/Hydronic Heating and Cooling Systems, Radiant Heating and Cooling Systems, Tool Weight 0.39 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hand Shower, Oil Rubbed Bronze, Wall Mounted (45425-G-2BZ)
- SLOAN Sv44A Repair Kit Sloan 2.4 Closet (3378044)
- ZURN Rubber Repair Kit, 1-1/4 to 2 In. (RK114-975XL)
- SLOAN Flush Valve Repair Kit Ecos Ebv196A Electronic Mod Repair, Ecos Df (0325247)
- KLEIN TOOLS Large Capacity Ratcheting PVC Cutter (50034)
- ROTHENBERGER Tube Cutter, 1/8" to 5/8" Cutting Cap. (70401)
- ZORO SELECT Pipe Cutter, 1-1/2 In (34A524)
- MILWAUKEE TOOL Tubing Cutter for PEX, Plastic and Rubber (48-22-4204)
- JONES STEPHENS PVC Pipe Cutter, 1" (P70001)
- GREENLEE Tubing Cuter, 1-5/8" Cutting Capacity (864QR)
- YELLOW JACKET Tubing Cutter, 1/8" to 1-1/8" Cut Cap. (60101)
- Uponor Plumbing Tools