Shop All Pipe Supports
Uponor
Tube Bend Supports, Plastic, 6 1/8 in L
Mfr # A5150750
Zoro # G512175125
product price: $3.69
/ea
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Pipe Size 3/4 in
- For Tube Outside Diameter 1 1/4 in
- Overall Length 6 1/8 in
- Application AquaSAFE(TM) Fire Safety Systems, Hydronic Distribution Systems, PEX-A Plumbing Systems, Radiant Heating and Cooling Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # A5150750
- Zoro # G512175125
- UPC # 30673372117907
- Country of Origin Multiple
- Category Pipe Supports
Dimensions
For Pipe Size | 3/4 in |
For Tube Outside Diameter | 1 1/4 in |
Overall Length | 6 1/8 in |
Details
Item | Tube Bend Supports |
Material | Plastic |
Application | AquaSAFE(TM) Fire Safety Systems, Hydronic Distribution Systems, PEX-A Plumbing Systems, Radiant Heating and Cooling Systems |
Description
Tube Bend Supports, For Pipe Size 3/4 in, For Tube Outside Diameter 1 1/4 in, Material Plastic, Overall Length 6 1/8 in, Application AquaSAFE(TM) Fire Safety Systems, Hydronic Distribution Systems, PEX-A Plumbing Systems, Radiant Heating and Cooling Systems
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Compound Tubing Bender, 1/4-3/8 In (3CYT2)
- CAMPBELL 1-1/4" FNPT Lead Free Bronze Spring Foot Valve (4102E)
- PARKER 1/8" x 5/16" CPI x MNPT SS Male Connector (5-2 FBZ-SS)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 60 Inch Extended Length Stainless (4401468)
- DURA-BLOK Pipe Support Block, 10.06 to 11.56 In H (DBM-3/4)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 6 In (0560504433)
- DURA-BLOK Pipe Support Block, 200 Lb Load, 4.8 In L (DB5)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 5In (0560508178)
- ANVIL 21 A UNIV STRUT SHIELD WHT CVR (0560600420)
- DURA-BLOK Pipe Support Block, 1000 Lb Load, 28 In L (DB10-28)
- Uponor Plumbing Accessories