Shop All Pipe Supports
Uponor
Tube Bend Supports, Plastic, 3 5/8 in L
Mfr # A5250500
Zoro # G012175137
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- For Pipe Size 1/2 in
- Application AquaSAFE(TM) Fire Safety Systems, Hydronic Distribution Systems, PEX-A Plumbing Systems, Radiant Heating and Cooling Systems
- Overall Length 3 5/8 in
- For Tube Outside Diameter 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # A5250500
- Zoro # G012175137
- UPC # 30673372212466
- Country of Origin Multiple
- Category Pipe Supports
Dimensions
For Pipe Size | 1/2 in |
Overall Length | 3 5/8 in |
For Tube Outside Diameter | 1/2 in |
Details
Item | Tube Bend Supports |
Material | Plastic |
Application | AquaSAFE(TM) Fire Safety Systems, Hydronic Distribution Systems, PEX-A Plumbing Systems, Radiant Heating and Cooling Systems |
Description
Tube Bend Supports, For Pipe Size 1/2 in, For Tube Outside Diameter 1/2 in, Material Plastic, Overall Length 3 5/8 in, Application AquaSAFE(TM) Fire Safety Systems, Hydronic Distribution Systems, PEX-A Plumbing Systems, Radiant Heating and Cooling Systems
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 6 H, 2 PK (AFC-BG12-S-2p-16134)
- WATTS Anti-Siphon Vacuum Breaker, Silicone (LF288AC-3/8)
- JAY R. SMITH MANUFACTURING Repair Kit, Cast Bronze/Steel/Rubber (2699ARK)
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Reinforced Non-Toxic Braided Vinyl Tubing (BRVT058100)
- UPONOR Tube Bend Supports, Plastic, 6 1/8 in L (A5150750)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- TASK TOOLS Rod Support Short 30X54In (T74505)
- ZURN Bend Support, Tube, 3/4 In, Plastic (QHPBS4)
- ZORO SELECT Plate, 3 1/2 In, Malleable Iron (365M0050PL)
- ANVIL Pipe Roll, Cast Iron, 1 1/2 In (0560501058)
- ANVIL 136 3/4 PLTD MI ROD COUPLING (0500319041)
- Uponor Pipe Supports