Shop All Pipe Supports
Uponor
Tube Bend Supports, Plastic, 3 13/16 in L
Mfr # F5200500
Zoro # G312175110
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Overall Length 3 13/16 in
- For Tube Outside Diameter 7/8 in
- For Pipe Size 1/2 in
- Mount Plate Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # F5200500
- Zoro # G312175110
- UPC # 30673372117754
- Country of Origin Multiple
- Category Pipe Supports
Dimensions
Overall Length | 3 13/16 in |
For Tube Outside Diameter | 7/8 in |
For Pipe Size | 1/2 in |
Mount Plate Width | 3 in |
Mount Plate Length | 3 in |
Details
Item | Tube Bend Supports |
Material | Plastic |
Application | AquaSAFE(TM) Fire Safety Systems, PEX-A Plumbing Systems, Radiant Floor Heating and Cooling Systems |
Description
Tube Bend Supports, For Pipe Size 1/2 in, For Tube Outside Diameter 7/8 in, Material Plastic, Overall Length 3 13/16 in, Application AquaSAFE(TM) Fire Safety Systems, PEX-A Plumbing Systems, Radiant Floor Heating and Cooling Systems, Mount Plate Length 3 in, Mount Plate Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Manual 4" Mount, 3 Hole Mid Arc Bathroom Faucet (7075002.295)
- KOHLER Statement 1F Wm Rh Arm - 14 (355Mm) Vibrant Brushed Nickel (26322-BN)
- ZORO SELECT 1" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (510-556)
- POWERS Checkstop Rebuild Kit, 3/4 in. (LF390800)
- UPONOR Tube Bend Supports, Plastic, 6 1/8 in L (A5150750)
- ZSI Cush-A-Block, Support, w/60" Channel (CBN60BR-PG)
- HOMEWERKS Homewerks Faucet 206510 Silcock Frost Proof 10 in. Anti-Siphon 0.5 in. Mip (206510)
- ANVIL Pipe Roll, Cast Iron, 6 In (0560501124)
- DURA-BLOK Pipe Support Block, 1500 Lb Load, 5 In H (DB30)
- ANVIL 66 3/4 GAL WLD BM ATTCH W/BOLT (0500300439)
- DURA-BLOK Pipe Support Base, 500 Lb Load, 9.6 In L (DBP)
- Uponor Pipe Supports