Shop All Manifolds
Uponor
Manifold Assembly, 3/4 in Out, 31.23 in L
Mfr # A2721202
Zoro # G012041593
Free Shipping & Returns
$1,314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 31.23 in
- Overall Width 3.42 in
- Overall Height 14.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 31.23 in |
Overall Width | 3.42 in |
Overall Height | 14.47 in |
Manifold Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Manifold Material Grade | 304 |
Mount Type | Bracket |
Number of Loops | 12 |
Inlet Connection Type | R32 Union |
Outlet Connection Type | R32 Union |
For Fluid Type | Hydraulic Fluid |
Manifold Material | Stainless Steel |
Includes Mounting Hardware | Yes |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169016, Suction Strainer, 125 micron, Outside-In (MF0062117)
- GILMOUR 5/8 & 3/4 in. Nylon Threaded Female Hose Coupling (801004-1002)
- CONGRESS V-Belt Pulley, 1 Groove, 3.00" O.D. (CA0300X062KW)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-666)
- UPONOR EP Multi-port Tee, 3/4 in Out, 6.2 in L (Q2231057)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.8 in L (Q2247557)
- UPONOR EP Multi-port Tee, 3/4 in Out, 7.15 in L (Q2241057)
- ENERPAC A61, 7 Port, Hydraulic Manifold, 6.5 in Long (A61)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- NUMATICS Sub Base, 1 Station, 3/4 NPT (203-502)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- Uponor Manifolds