Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2721002
Zoro # G612041641
product price: $1,272.99
/ea
Free Shipping & Returns
$1,272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 27.29 in
- Overall Width 3.42 in
- Overall Height 14.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 27.29 in |
Overall Width | 3.42 in |
Overall Height | 14.47 in |
Outlet Connection Size | 3/4 in |
Manifold Size | 1 1/4 in |
Inlet Connection Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Number of Loops | 10 |
For Fluid Type | Hydraulic Fluid |
Manifold Material Grade | 304 |
Outlet Connection Type | R32 Union |
Includes Mounting Hardware | Yes |
Inlet Connection Type | R32 Union |
Manifold Material | Stainless Steel |
Mount Type | Bracket |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Pressure Relief Valve, 1/4in., 0 to 20 psi (PR25-000)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- DAYTON DC Gearmotor, 960.0 in-lb Max. Torque, 14 RPM Nameplate RPM, 90V DC Voltage (6Z407)
- FESTO Spiral Plastic Tubing PUN-8X1, 25-S-2-BL (PUN-8X1,25-S-2-BL)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Adaptor 1/2 Inch NPT Inlet x 1/4 Inch NPT Outlet (3X), PK 6 (FPM84A-D6)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- PRECISION STAINLESS Manifold, Two Pull, 4"x2", 316, SS (MAN-0400X0200-7.0CC-2 PULL-6)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44-KA6)
- ENERPAC Valve Manifold, D03 Single Station, #4 SAE (MB1)
- ADVANCED TECHNOLOGY PRODUCTS Manifold, Aluminum, Rectangle, 5 Port, 1/2" FPT x 1/4" FPT (MLA-5)
- Uponor Manifolds