Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2720802
Zoro # G512041642
product price: $1,038.99
/ea
Free Shipping & Returns
$1,038.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 23.1 in
- Overall Width 3.44 in
- Overall Height 14.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 23.1 in |
Overall Width | 3.44 in |
Overall Height | 14.46 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 1/4 in |
Manifold Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Number of Loops | 8 |
Outlet Connection Type | R32 Union |
Includes Mounting Hardware | Yes |
Inlet Connection Type | R32 Union |
For Fluid Type | Hydraulic Fluid |
Mount Type | Bracket |
Manifold Material Grade | 304 |
Manifold Material | Stainless Steel |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 13 # of Teeth (40BS13H X 1)
- MILTON Brass Hose Ferrule, 21/32" OD, PK10 (1654-6)
- TRIM Cutting Oil, 1 gal., PK4 (OM287/1)
- INA Linear Ball Bearing KN, KH, KB Linear ball bearings, KH (KH0824)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Brass Industrial Couplers & One 1/4" Steel Industrial Plug Kit (FPM44SR-KH4B)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 3/8" Steel Automotive Couplers & One 3/8" Steel Plug Kit (FPM44S-KA6)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- PNEUMADYNE Manifold, Metal, NPT, 5-5/8 In. L (M20-250-6)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/8 In. L (M20-250-2)
- Uponor Pneumatic Valves