Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2720602
Zoro # G012041654
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 19.07 in
- Overall Width 3.46 in
- Overall Height 14.47 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 19.07 in |
Overall Width | 3.46 in |
Overall Height | 14.47 in |
Inlet Connection Size | 1 1/4 in |
Manifold Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Inlet Connection Type | R32 Union |
Includes Mounting Hardware | Yes |
For Fluid Type | Hydraulic Fluid |
Number of Loops | 6 |
Manifold Material Grade | 304 |
Manifold Material | Stainless Steel |
Outlet Connection Type | R32 Union |
Mount Type | Bracket |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X08X08)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (A222SS-012-D)
- OETIKER Hose Clamp, 1 Ear, w/Insert, 7mm W, PK100 (15400041)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 4.15" OD (1VP4478)
- ARO Manifold, 10 Station (M26M02-10)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 6-1/4 In. L (M10-125-8-SS)
- ITT GRINNELL Diaphragm Body 1-1/2in Pneumatic Valve Manifold (884349)
- ANDERSON GREENWOOD Stainless Instrument Manifold 6000Psi (M1HIS-4 7000003265)
- FESTO Distributor Block FR-4-1/4 (FR-4-1/4)
- MILTON Brass Tee, 1/4" FNPT (S-655)
- PRECISION STAINLESS Manifold, Three Pull, 3"x2", 316, SS (MAN-0300X0200-7.0CC-3 PULL-6)
- Uponor Manifolds