Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2720502
Zoro # G612041665
product price: $703.99
/ea
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 16.84 in
- Overall Width 3.54 in
- Overall Height 14.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 16.84 in |
Overall Width | 3.54 in |
Overall Height | 14.46 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Manifold Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Includes | Flow Meter |
Mount Type | Bracket |
For Fluid Type | Hydraulic Fluid |
Manifold Material Grade | 304 |
Outlet Connection Type | R32 Union |
Includes Mounting Hardware | Yes |
Inlet Connection Type | R32 Union |
Number of Loops | 5 |
Manifold Material | Stainless Steel |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 1/2 Bore Dia., 15 # of Teeth (40B15H X 1/2 MPB)
- CEDARBERG 1/2″ ID Hose Segment, Black, Plastic, (APPROX 12″) (8450-155)
- BRENNAN INDUSTRIES Hydraulic Adapter 2" Male Jic X 2" Male Pipe, Straight (2404-32-32)
- TERRE PRODUCTS V-Groove Drive Pulley - 3.5'' Dia. - 3/4'' Bore - Die Cast (5135034)
- BANJO Manifold Flow Meter 3" (MFM300)
- MILTON Hose Manifold, 3-in-1, 3/8" FNPT (S-685-6)
- NUMATICS Manifold Block, 5 Stations, 3/8 NPT (206-1763)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- ZURN PEX Manifold, CR Polymer, 27 Inlets (QPPM9H15C-3)
- BVA HYDRAULICS MANIFOLD 7-PORT 7" (CM7)
- ANDERSON GREENWOOD TwoValve Static Pressure Manifold 6000Psi Pressure Transmitter Parts Accessory (PTMVES-4)
- Uponor Manifolds