Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2720402
Zoro # G812041625
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 14.87 in
- Overall Width 3.54 in
- Overall Height 14.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 14.87 in |
Overall Width | 3.54 in |
Overall Height | 14.46 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 1/4 in |
Manifold Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Manifold Material Grade | 304 |
Manifold Material | Stainless Steel |
For Fluid Type | Hydraulic Fluid |
Number of Loops | 4 |
Mount Type | Bracket |
Inlet Connection Type | R32 Union |
Includes Mounting Hardware | Yes |
Outlet Connection Type | R32 Union |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Sfgo Ultra 100, 5 Gal Pail, H-1/Food Grade Synthetic Fluid (L0983-060)
- WESTWARD Fitting, Stl, 5/16"-24 Thread Size, PK10 (52NZ35)
- RULAND Motion Control Coupling, 6 Beam, 13x10mm, Aluminum, OD 31.8mm, L 44.5mm (FSMR32-13-10-A)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KL00B)
- TINKERTOOLS 0.25 x 0.37 in. Automotive Style 3-Way Round Manifold with 3 Couplers, Plug (TI2637505)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-2 Cavity (B08-2-6T)
- ARO Manifold, 2 Station (M30M03-02)
- FJC Aluminum Manifold, Case, R134A (6761P)
- PNEUMADYNE Manifold, Metal, NPT, 3-1/4 In. L (M10-125-4)
- ENERPAC A60, 5 Port, Hydraulic Manifold, 3.5 in Long (A60)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/2 In. L (M10-125-3)
- Uponor Manifolds