Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2720302
Zoro # G612041634
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 12.9 in
- Overall Width 3.54 in
- Overall Height 14.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 12.9 in |
Overall Width | 3.54 in |
Overall Height | 14.46 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Manifold Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Manifold Material | Stainless Steel |
Outlet Connection Type | R32 Union |
Manifold Material Grade | 304 |
Mount Type | Bracket |
Inlet Connection Type | R32 Union |
Number of Loops | 3 |
Includes Mounting Hardware | Yes |
For Fluid Type | Hydraulic Fluid |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGADYNE FHP V-BELTS 3L FHP V-BELTS 3/8in (3L130)
- CONTINENTAL CONTITECH A60 Wrapped V-Belt, 62" Outside Length, 1/2" Top Width, 1 Ribs (A60)
- DODGE Renewal Parts, Td-Tdt-Txt4 Input Seal 244203, 244211 (244211)
- BESTORQ Double Side V Belt, 133 in Outside Length, 21/32 in Top Width, 1 Ribs (BB130)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 9-1/8 In. L (M20-250-10-SS)
- PNEUMADYNE Manifold, Metal, NPT, 1-3/4 In. L (M10-125-2)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-6-90)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- PNEUMADYNE Manifold, Metal, NPT, 4 In. L (M10-125-5)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- Uponor Manifolds