Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2720202
Zoro # G812041632
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 10.93 in
- Overall Width 3.54 in
- Overall Height 14.46 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 10.93 in |
Overall Width | 3.54 in |
Overall Height | 14.46 in |
Outlet Connection Size | 3/4 in |
Manifold Size | 1 1/4 in |
Inlet Connection Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Includes | Flow Meter |
Includes Mounting Hardware | Yes |
Manifold Material Grade | 304 |
Number of Loops | 2 |
For Fluid Type | Hydraulic Fluid |
Outlet Connection Type | R32 Union |
Manifold Material | Stainless Steel |
Mount Type | Bracket |
Inlet Connection Type | R32 Union |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Air Slide Table, 12mmBore, 100mmStroke, Al (MXS12-100)
- NUMATICS Cable, Standard Form C, 24VDC, 72 in. L (ND0306FBN0000000)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 81.3 in L Outside, 17/32 in THK (5VX810)
- MAIN FILTER MAHLE PI15004DNMIC25 Replacement/Interchange Hydraulic Filter (MF0578588)
- DAMAN Manifold, Parallel Circuit, DO3 Series (AD03P022P)
- ZURN PEX Manifold, Copper, PEX, 15-1/2 In. L (QCM43-6GX)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-2-90)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/4 In. L (M10-125-10-SS)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/4 In., 1/8 In. (M10-125-8-90)
- FESTO Rotary Distributor GF-1/4 (GF-1/4)
- ZURN PEX Manifold, CR Polymer, PEX, 3/4 In. (QPM43-3)
- Uponor Manifolds