Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2701202
Zoro # G112041639
product price: $1,136.99
/ea
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 30.85 in
- Overall Width 3.84 in
- Overall Height 14.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 30.85 in |
Overall Width | 3.84 in |
Overall Height | 14.12 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 1/4 in |
Manifold Size | 1 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Includes | Flow Meter |
Inlet Connection Type | R32 Union |
Mount Type | Bracket |
Outlet Connection Type | R32 Union |
Manifold Material | Stainless Steel |
For Fluid Type | Hydraulic Fluid |
Manifold Material Grade | 304 |
Includes Mounting Hardware | Yes |
Number of Loops | 12 |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 18HH100, Timing Pulley, Steel (18HH100)
- GREENLEE Hydrualic Hand Pump Hose Unit-Hyd (38316)
- D-A LUBRICANT CO D-A Rock Drill Oil ISO 68 - 5 Gallon Plastic Pail (14528)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (16Z-616)
- INTERTOOL Air Splitter Manifold, 4-Way, Straight, Brass Couplers (PT08-1856)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- ENERPAC Sp300 Manifold Block (SP300101)
- INTERSTATE PNEUMATICS Aluminum Round Manifold - 3 Way Outlet 1/4 Inch NPT Female (FPM44)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/8 In. L (M20-250-2)
- ZURN PEX Manifold, Copper, PEX, 11-1/2 In. L (QCM43-4GX)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- Uponor Pneumatic Valves