Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2701002
Zoro # G712041572
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 26.91 in
- Overall Width 3.84 in
- Overall Height 14.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 26.91 in |
Overall Width | 3.84 in |
Overall Height | 14.12 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 1/4 in |
Manifold Size | 1 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Includes | Flow Meter |
Outlet Connection Type | R32 Union |
Includes Mounting Hardware | Yes |
Manifold Material | Stainless Steel |
Number of Loops | 10 |
Inlet Connection Type | R32 Union |
For Fluid Type | Hydraulic Fluid |
Mount Type | Bracket |
Manifold Material Grade | 304 |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 88 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B85)
- KALORIK ROBOT VACUUM IONIC FLTR (RVC 46588 GR)
- GATES HOSE CLAMP (32328)
- AIGNEP USA Union Y, Brass, 6mm Tube Sz, 250 PSI, PK5 (50310N-6-PK5)
- PARKER Manifold Valve, 1/4 In FNPT, 2 1/2 In L (HALS2V4N)
- ARO Manifold, 4 Stations (118605-4)
- PATRIOT Valve(2) Manifold with Hose Set, Brass (22633)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- INTERSTATE PNEUMATICS Alum Rectangular Manifold w/Four 1/4" Steel Universal Couplers & One 1/4" Steel Industrial Plug Kit (FPM44S-KG4)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- CHIEF Manifold for D05, 1 Valve Body (220320)
- Uponor Pneumatic Valves