Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2700802
Zoro # G512041604
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 22.97 in
- Overall Width 3.84 in
- Overall Height 14.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 22.97 in |
Overall Width | 3.84 in |
Overall Height | 14.12 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Manifold Size | 1 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Includes Mounting Hardware | Yes |
Outlet Connection Type | R32 Union |
Manifold Material | Stainless Steel |
Inlet Connection Type | R32 Union |
Manifold Material Grade | 304 |
For Fluid Type | Hydraulic Fluid |
Number of Loops | 8 |
Mount Type | Bracket |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 2 oz Tube White (GPL-227)
- MAIN FILTER Hydraulic Filter, replaces WIX 57646, Pressure Line, 25 micron, Outside-In (MF0060421)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566990, Return Line, 5 micron, Outside-In (MF0064536)
- MIDWEST FASTENER #8 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66424)
- DWYER INSTRUMENTS Valve Block Manifold, Flngd 2Vlv Block Manifo (BBV-0F)
- NUMATICS Manifold Block, 2 Stations, 3/8 NPT (206-1760)
- PNEUMADYNE Manifold, Metal, NPT, 4-5/8 In. L (M35-375-2)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- CHIEF Manifold for D05, 3 Valve Body (220497)
- PNEUMADYNE Manifold, Metal, NPT, 4 In. L (M10-125-5)
- PNEUMADYNE Manifold, 6 Outlets, Outlet Size 3/4", 18"L (M40-750-6)
- Uponor Pneumatic Valves