Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2700702
Zoro # G612041467
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 21 in
- Overall Width 3.84 in
- Overall Height 14.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 21 in |
Overall Width | 3.84 in |
Overall Height | 14.12 in |
Outlet Connection Size | 3/4 in |
Manifold Size | 1 in |
Inlet Connection Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Mount Type | Bracket |
Includes Mounting Hardware | Yes |
For Fluid Type | Hydraulic Fluid |
Inlet Connection Type | R32 Union |
Manifold Material | Stainless Steel |
Outlet Connection Type | R32 Union |
Number of Loops | 7 |
Manifold Material Grade | 304 |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 32 # of Teeth (35BS32H X 3/4)
- KSM Ball Bearing, 22mm OD, 2 Rubber Seals (6900 2RS)
- SKF Angular Contact Bearing, 50mm, O.D. 110mm (7310 BECBM)
- DDS Shaft Seal, 14mm I. D., 30mm O. D., 7mm W (14307SCV)
- NUMATICS Manifold Block, 6 Stations, 1/4 NPT (241-151)
- SHARKBITE Open Multi-Port Manifold Tee, 8.35 in OAL, 3/4 in Inlet, 3-Outlet, 1/2 in Outlet, DZR Brass (25552LF)
- ARO Manifold, 10 Station (M26M02-10)
- PNEUMADYNE Manifold, 90, Metal, NPT, 1/2 In. (M30-375-5-90)
- LEGRIS Manifold, Metal, Anodized Aluminum, BSPP (3310 06 13)
- ITT GRINNELL Diaphragm Body 1-1/2in Pneumatic Valve Manifold (884349)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- Uponor Pneumatic Valves