Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2700502
Zoro # G512041482
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 17.07 in
- Overall Width 3.84 in
- Overall Height 14.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 17.07 in |
Overall Width | 3.84 in |
Overall Height | 14.12 in |
Manifold Size | 1 in |
Outlet Connection Size | 3/4 in |
Inlet Connection Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Includes Mounting Hardware | Yes |
Outlet Connection Type | R32 Union |
Inlet Connection Type | R32 Union |
Manifold Material | Stainless Steel |
Mount Type | Bracket |
Number of Loops | 5 |
Manifold Material Grade | 304 |
For Fluid Type | Hydraulic Fluid |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (6728170)
- D&D Belt, VS, 1.187 x 49.7in OC (1930V491)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 77.3 in L Outside, 11/32 in THK (AX75)
- DURA-EXTREME CLASSICAL VBelt, CX, 0875 x 148in OC (CX144)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-748)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold - 5 Outlets (FPM66R)
- FESTO Manifold Rail VABM-L1-10HW-G18-8-GR (VABM-L1-10HW-G18-8-GR)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 7-3/4 In. L (M10-125-10-SS)
- PNEUMADYNE Manifold, Metal, NPT, 6-7/8 In. L (M35-375-4)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 2-1/8 In. L (M20-250-2-SS)
- Uponor Pneumatic Valves