Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2700402
Zoro # G812041526
Free Shipping & Returns
$485.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 15.1 in
- Overall Width 3.84 in
- Overall Height 14.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 15.1 in |
Overall Width | 3.84 in |
Overall Height | 14.12 in |
Outlet Connection Size | 3/4 in |
Manifold Size | 1 in |
Inlet Connection Size | 1 1/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Includes | Flow Meter |
Inlet Connection Type | R32 Union |
Outlet Connection Type | R32 Union |
Includes Mounting Hardware | Yes |
Manifold Material | Stainless Steel |
Number of Loops | 4 |
For Fluid Type | Hydraulic Fluid |
Manifold Material Grade | 304 |
Mount Type | Bracket |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Dual Run Cap, 55/7.5 MFD, 440V, Round (PRCFD5575A)
- FESTO Vacuum Generator VN-05-M-T3-PQ2-VQ2-RO1 (VN-05-M-T3-PQ2-VQ2-RO1)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 5/8, PK3 (EF101210)
- SKF SKF-6203RS1, Single Row Ball Brgs, 6203RS1 (6203RS1)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- PNEUMADYNE Manifold, 90 deg., 10 Outlets, 12" L (M40-500-5-90)
- PNEUMADYNE Manifold, 5 Outlets, Outlet Size 1/2", 12"L (M40-500-5)
- FESTO Valve VEVM-S1-27-B-C-F-1T1L (VEVM-S1-27-B-C-F-1T1L)
- DWYER INSTRUMENTS Valve Block Manifold, Two Valve Block Manifol (BBV-0N)
- NUMATICS Manifold Block, 5 Stations, 3/8 NPT (206-1763)
- PNEUMADYNE Manifold, Plastic, NPT, 3/8 In., 7-3/8 In. L (M20-250-8-PPN)
- Uponor Pneumatic Valves