Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2700302
Zoro # G012041548
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 13.13 in
- Overall Width 3.84 in
- Overall Height 14.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 13.13 in |
Overall Width | 3.84 in |
Overall Height | 14.12 in |
Inlet Connection Size | 1 1/4 in |
Manifold Size | 1 in |
Outlet Connection Size | 3/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Includes | Flow Meter |
Mount Type | Bracket |
Includes Mounting Hardware | Yes |
Outlet Connection Type | R32 Union |
Manifold Material | Stainless Steel |
Manifold Material Grade | 304 |
Inlet Connection Type | R32 Union |
For Fluid Type | Hydraulic Fluid |
Number of Loops | 3 |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Swivel, 1/2In NPT, 1/2In NPT, Knurled (4FCTN)
- SKF SKF-63001 2RS1, Single Row Ball Brgs, 63001 2RS1 (63001 2RS1)
- ZORO SELECT FHP Sheave, AK99 x 1 (AK991)
- PARKER Quick Connect, Plug, 1/2" Body, 3/8" Barb (EZ-751-16FP)
- BANJO Manifold Flow Meter 3" (MFM300)
- ZURN PEX Manifold, Copper, PEX, 19-1/2 In. L (QCM43-8GX)
- CHIEF Manifold for D03, 1 Valve Body (220424)
- INTERSTATE PNEUMATICS Flat Hex Manifold with Three 3/8 Inch Steel Automotive Couplers & One 3/8 Inch Steel Plug Kit (FPM44R-KA6)
- CHIEF Manifold for D03, 1 Valve Body (220319)
- PNEUMADYNE Manifold, Metal, NPT, 9-1/8 In. L (M20-250-10)
- FESTO Distributor Block FR-8-1/8 (FR-8-1/8)
- Uponor Manifolds