Shop All Manifolds
Uponor
Stainless-steel Manifold Assembly
Mfr # A2700202
Zoro # G412041513
product price: $346.99
/ea
Free Shipping & Returns
$346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Inlets 1
- Number of Outlets 1
- Overall Length 11.16 in
- Overall Width 3.84 in
- Overall Height 14.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 11.16 in |
Overall Width | 3.84 in |
Overall Height | 14.12 in |
Manifold Size | 1 in |
Inlet Connection Size | 1 1/4 in |
Outlet Connection Size | 3/4 in |
Details
Item | Manifold Assembly |
Number of Inlets | 1 |
Number of Outlets | 1 |
Includes | Flow Meter |
Standards | CW614N-UNI EN12164, CW617N-UNI EN12165 |
Manifold Material Grade | 304 |
Manifold Material | Stainless Steel |
Mount Type | Bracket |
Inlet Connection Type | R32 Union |
For Fluid Type | Hydraulic Fluid |
Includes Mounting Hardware | Yes |
Number of Loops | 2 |
Outlet Connection Type | R32 Union |
Description
Manifold Assembly, For Fluid Type Hydraulic Fluid, Inlet Connection Size 1 1/4 in, Inlet Connection Type R32 Union, Manifold Material Stainless Steel, Manifold Material Grade 304, Number of Inlets 1, Number of Outlets 1, Outlet Connection Size 3/4 in, Outlet Connection Type R32 Union
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (4RP14)
- TRITAN Min Ball Bearing, SS, 0.125In Bore Dia (SSR2 2RS FM222)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 20mm (L09520MM)
- LUBRIPLATE No. 630-Aaa, 35 Lb Pail, Nlgi-0 Grease For Auto-Lube Grease Systems (L0068-035)
- PNEUMADYNE Manifold, 90 deg., 16 Outlets, 18-3/4" L (M40-500-8-90)
- SHARKBITE Push Fit Manifold, LF Copper, 8 In. L (22995LF)
- PARKER 2 Valve Block/Bleed Assembly Pneumatic Valve Manifold (M-618SCG)
- PARKER Valve Base, 9/16-18 SAE, Alum, 8-2 Cavity (B08-2-A6T)
- PNEUMADYNE Manifold, Stainless Steel, NPT, 3-1/4 In. L (M10-125-4-SS)
- MILTON INDUSTRIES Milton 3-Way Air Manifold & Universal Coupler Kit (MK685-G)
- PARKER Base, Cartridge Valve (B10-2-A8T)
- Uponor Manifolds