Shop All Barbed Tube Fittings
Uponor
ProPEX Water Meter Fit, 3 in L
Mfr # WS4360750
Zoro # G212041171
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Meter Fitting
- Hex Size 1 29/32 in
- Application Potable Water
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Fitting Side B Connection Type NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # WS4360750
- Zoro # G212041171
- UPC # 673372536677
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 1 29/32 in |
Fitting Side B Pipe Size | 1 in |
Thread Size B | 1 3/4 in |
Overall Length | 3 in |
Fitting Side A Pipe Size | 3/4 in |
Details
Item | ProPEX Water Meter Fitting |
Specific Fitting Shape | Meter Fitting |
Application | Potable Water |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Fitting Side B Connection Type | NPSM |
Fitting Side A Connection Type | Barbed |
O-Ring Material | Rubber |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
Description
ProPEX Water Meter Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPSM, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1 in, Fitting Material Polymer, Overall Length 3 in, Specific Fitting Shape Meter Fitting, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Compatible Tube Material PEX, Hex Size 1 29/32 in, Thread Size B 1 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRAP-TITE Waterless Trap Seal, 1 1/4 in H, Black (69430)
- ZORO SELECT Strut Clamp, 2In, Di-Chromate Plated Steel (22FP70)
- WHITEHAUS Console W/ Integrated Rctnglr Bowl W/ Widespread Hole Drill, Brass Leg (WHV024-L33-3H-B)
- KOHLER 2-Hndl Centerset Bathroom Sink Faucet W/ Metal Pop-Up Drain & Lift Rod (15241-4RA-CP)
- BOSHART INDUSTRIES 1.5 x 1.25 in. Boshart Pipe Reducing Adapter, Polyethylene (278374)
- GENOVA Insert Male Adapter 1 1/4 X 1 1/2 (UPPRA-1512)
- ANDERSON CBA3410BG1 0.75 x 1 in. Hose Adapter, 5PK (48770)
- THRIFCO PLUMBING Nylon 1/4 Barb X 1/2 Mip Adpt (9429411)
- PARKER 0.17" Barb Brass Union 90 Degree Elbow (225-4-4)
- PARKER 1/4" x 0.17" Barb Brass Plug Adapter (20-4-5/32)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- Uponor Tube Fittings