Shop All Barbed Tube Fittings
Uponor
ProPEX Water Meter Fit, 3 5/8 in L
Mfr # WS4361000
Zoro # G212041164
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Meter Fitting
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Application Potable Water
- Hex Size 2 1/4 in
- Fitting Side B Connection Type NPSM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # WS4361000
- Zoro # G212041164
- UPC # 673372536684
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 2 1/4 in |
Thread Size B | 2 1/8 in |
Fitting Side A Pipe Size | 1 in |
Overall Length | 3 5/8 in |
Fitting Side B Pipe Size | 1 1/4 in |
Details
Item | ProPEX Water Meter Fitting |
Specific Fitting Shape | Meter Fitting |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Application | Potable Water |
Fitting Side B Connection Type | NPSM |
Fitting Side A Connection Type | Barbed |
Compatible Tube Material | PEX |
Fitting Material | Polymer |
O-Ring Material | Rubber |
Description
ProPEX Water Meter Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPSM, Fitting Side A Pipe Size 1 in, Fitting Side B Pipe Size 1 1/4 in, Fitting Material Polymer, Overall Length 3 5/8 in, Specific Fitting Shape Meter Fitting, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Compatible Tube Material PEX, Hex Size 2 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- CAPRI TOOLS 3/16 in Double Flaring Tool (CP21110-316)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- CUISINART GRIDDLE ANDZD ALNM 20"" (655-35)
- LEGRIS Pipe Fitting, 14 mm, Standard, Brass (0136 08 13)
- ORBIT 1/2 in. D Barbed Elbow Adapter (94359)
- PARKER 1/8" x 1/4" Hose Barb x MNPT SS Barb Connector (4-2 B2HF-SS)
- COLDER Panel Mount Coupler, Acetal, Shut-Off (PMCD1604)
- PARKER 1/4" Barb x FNPT Brass Female Connector (26-6-2)
- PARKER 0.096" Barb x 1/8" MNPT Brass 90 Degree Elbow (229-5/32-2)
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- Uponor Tube Fittings