Shop All Barbed Tube Fittings
Uponor
ProPEX Water Meter Fit, 1 19/32 in L
Mfr # WS4360751
Zoro # G612041191
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Elbow
- Hex Size 1 3/4 in
- Application Potable Water
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2
- Thread Size B 1 29/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # WS4360751
- Zoro # G612041191
- UPC # 673372536691
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 1 3/4 in |
Thread Size B | 1 29/32 in |
Fitting Side A Pipe Size | 3/4 in |
Overall Length | 1 19/32 in |
Fitting Side B Pipe Size | 1 in |
Details
Item | ProPEX Water Meter Fitting |
Specific Fitting Shape | Elbow |
Application | Potable Water |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2 |
Fitting Side A Connection Type | Barbed |
Fitting Material | Polymer |
Compatible Tube Material | PEX |
O-Ring Material | Rubber |
Fitting Side B Connection Type | NPSM |
Description
ProPEX Water Meter Fitting, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type NPSM, Fitting Side A Pipe Size 3/4 in, Fitting Side B Pipe Size 1 in, Fitting Material Polymer, Overall Length 1 19/32 in, Specific Fitting Shape Elbow, Application Potable Water, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F877, CSA B137.5, NSF/ANSI 14, NSF/ANSI/CAN 61, ULC S101, ULC S102.2, Compatible Tube Material PEX, Hex Size 1 3/4 in, Thread Size B 1 29/32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 80 (E4BNB18)
- DMI 16" L, Knurled, Steel, Grab Bar, Chrome plated (521-1530-0616)
- MUELLER INDUSTRIES STRAINER 2-1/2 BASKET (131-202)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (355N-3/4)
- ZURN Adapter, Brass, 1-5/8", PK25 (QEUFC44GX)
- ELDON JAMES Tee, 1/8 In, Barbed, HDPE, PK10 (T0-2HDPE)
- ELDON JAMES Y Connector, 1/4 In, PVC, PK5 (Y0-4NK)
- ANDERSON METALS 1/2 In. Barb x 3/4 In. MIP Nylon Connector (53701-0812)
- ELDON JAMES Tee, Thread To Barb, Nylon, 3/8 In, PK10 (T6-6BN)
- PARKER 1/4" x 0.17" Barb Brass Adapter Tee (220-4-2)
- PARKER 0.17" Barb x 0.17" Barb x 1/8" MNPT Brass Male Run Tee (231-4-2)
- Uponor Barbed Tube Fittings