Shop All Barbed Tube Fittings
Uponor
ProPEX Spigot Adapter Kit, 5 3/8 in L
Mfr # CP4502000
Zoro # G112041219
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Standards ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61
- Application Potable Water
- Compatible Tube Material CPVC, PEX
- Fitting Material Brass; CPVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # CP4502000
- Zoro # G112041219
- UPC # 673372511292
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 2 in |
Fitting Side B Pipe Size | 2 in |
Overall Length | 5 3/8 in |
Details
Item | ProPEX Spigot Adapter Kit |
Specific Fitting Shape | Adapter |
Standards | ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61 |
Application | Potable Water |
Compatible Tube Material | CPVC, PEX |
Fitting Material | Brass; CPVC |
Fitting Side B Connection Type | CPVC |
O-Ring Material | Rubber |
Fitting Side A Connection Type | Barbed |
Description
ProPEX Spigot Adapter Kit, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type CPVC, Fitting Side A Pipe Size 2 in, Fitting Side B Pipe Size 2 in, Fitting Material Brass; CPVC, Overall Length 5 3/8 in, Specific Fitting Shape Adapter, Application Potable Water, Standards ASTM D2846, ASTM F1960, ASTM F877, CSA B137.5, NSF-14, NSF-372, NSF-61, Compatible Tube Material CPVC, PEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Tub/Shower Valve, CXC, IPS, Brass (V-2300B)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- KOHLER Margaux Wall-Mount Non-Diverter Bath Spout (16246-AF)
- KOHLER Riff Towel Ring Polished Chrome (27412-CP)
- LASCO Couple Insert Poly 1.25" (UPPC-12)
- SP SCIENCEWARE 23/64" Barbed Wye Connector PK 12 (F19616-0000)
- WESTERN ENTERPRISES Barbed Hose Nipples Male Connection (312-18)
- ANDERSON Green Leaf Nylon 1/2 in. D X 3/4 in. D Adapter (CBA1234BG1)
- ELDON JAMES Straight Coupler, 3/8In, Barbed, Nylon, PK10 (C0-6BN)
- ELDON JAMES 1/8" Barbed x MNPT 90 Degree Elbow PK 10 (L2-2WP)
- PARKER 0.377" Barb Brass Plug (20-8)
- Uponor Barbed Tube Fittings