Shop All PEX Fittings
Uponor
ProPEX Ring with Stop
Mfr # Q4692000
Zoro # G812166045
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Ring
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2
- Fitting Side A Pipe Size 2 in
- Fitting Side A Connection Type Barbed
- Fitting Material PEX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4692000
- Zoro # G812166045
- UPC # 30673372269156
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 2 in |
Details
Item | ProPEX Ring with Stop |
Specific Fitting Shape | Ring |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Fitting Side A Connection Type | Barbed |
Fitting Material | PEX |
Maximum Operating Temperature | 140 Degrees F |
Description
ProPEX Ring with Stop, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 2 in, Fitting Material PEX, Specific Fitting Shape Ring, Maximum Operating Temperature 140 Degrees F, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Mason Double Robe Hook (YB8003CH)
- LEGEND VALVE 10 PORT SS MANIFOLD /W PURGE (8330P-10-10)
- SYMMONS Spline Handle Insert (T3-31-INS)
- WATTS Valve Repair Kit, Watts 009, 2-1/2 to 3 In (009 2 1/2 - 3 Relief Valve)
- UPONOR ProPEX Ring with Stop (Q4690756)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F2040500)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757555)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Garden Hose Thread Quarter-Turn Sillcock (APXSCV3434)
- Uponor Fittings