Shop All PEX Fittings
Uponor
ProPEX Ring with Stop
Mfr # Q4691500
Zoro # G512166055
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Ring
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2
- Fitting Side A Connection Type Barbed
- Maximum Operating Temperature 140 Degrees F
- Fitting Side A Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4691500
- Zoro # G512166055
- UPC # 30673372269279
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 1 1/2 in |
Details
Item | ProPEX Ring with Stop |
Specific Fitting Shape | Ring |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2 |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 140 Degrees F |
Fitting Material | PEX |
Description
ProPEX Ring with Stop, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1 1/2 in, Fitting Material PEX, Specific Fitting Shape Ring, Maximum Operating Temperature 140 Degrees F, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Weight: 5.6 (0054-URC-QI)
- ANVIL FNPT, Malleable Iron Wye, Class 150 (0310068002)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1 1/2 In (389012)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 In Outlet (31300048008000)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR AquaPEX Tubing, 3/4 in PEX, 100 ft L (F1040750)
- UPONOR ProPEX EP Tee, 1 (Q4751010)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX Ring with Stop (Q4690756)
- LEGEND VALVE 3/4" NL F1807 PEX x INSERT ADP (460-804NL)
- Uponor Fittings