Shop All PEX Fittings
Uponor
ProPEX Ring with Stop
Mfr # Q4691000
Zoro # G612166078
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Ring
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
- Fitting Material PEX
- Fitting Side A Connection Type Barbed
- Fitting Side A Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Uponor
- MFR # Q4691000
- Zoro # G612166078
- UPC # 30673372268876
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 1 in |
Details
Item | ProPEX Ring with Stop |
Specific Fitting Shape | Ring |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2 |
Fitting Material | PEX |
Fitting Side A Connection Type | Barbed |
Maximum Operating Temperature | 140 Degrees F |
Description
ProPEX Ring with Stop, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 1 in, Fitting Material PEX, Specific Fitting Shape Ring, Maximum Operating Temperature 140 Degrees F, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF-14, NSF-61, UL 1821, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Full Port Bronze Ball Valve, 34-850UXL (34-850UXL)
- LEGEND VALVE 3" GALVANIZED UNION (352-450C)
- PEERLESS Apex Cartridge&Boonet- Cold (RP93982)
- WATTS Backflow Preventer Repair Kit (LFRK 909-RT 3/4-1)
- UPONOR AquaPEX Tubing, 1/2 in PEX, 100 ft L (F1040500)
- UPONOR ProPEX EP Coupling, 2 1/32 in L (Q4777575)
- UPONOR Finishing Sleeve, Brass, 3 57/64 in L (F5600500)
- UPONOR ProPEX EP Reducing Tee, 1 1/2 (Q4751557)
- UPONOR ProPEX EP Reducing Tee, 1 (Q4751750)
- UPONOR EP Male Threaded Adapter, 2 1/16 in L (Q4627575)
- APOLLO PEX 3/4 in. Brass PEX Barb x PEX Barb x Female Pipe Thread Drop-Ear Tee (APXDET34)
- Uponor Fittings