Shop All PEX Fittings
Uponor
ProPEX Ring with Stop
Mfr # Q4690756
Zoro # G612166085
product price: $0.70
/ea
$0.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Ring
- Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
- Maximum Operating Temperature 140 Degrees F
- Fitting Side A Pipe Size 3/4 in
- Fitting Side A Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Uponor
- MFR # Q4690756
- Zoro # G612166085
- UPC # 30673372223134
- Country of Origin United States
- Category PEX Fittings
Dimensions
Fitting Side A Pipe Size | 3/4 in |
Details
Item | ProPEX Ring with Stop |
Specific Fitting Shape | Ring |
Standards | ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2 |
Maximum Operating Temperature | 140 Degrees F |
Fitting Side A Connection Type | Barbed |
Fitting Material | PEX |
Description
ProPEX Ring with Stop, Fitting Side A Connection Type Barbed, Fitting Side A Pipe Size 3/4 in, Fitting Material PEX, Specific Fitting Shape Ring, Maximum Operating Temperature 140 Degrees F, Standards ASTM E119/UL 263, ASTM E814/ULC S115, ASTM E84, ASTM F1960, ASTM F2023, ASTM F876, ASTM F877, CSA B137.5, CSA B214, NSF/ANSI 14, NSF/ANSI/CAN 61, UL 1821, ULC S101, ULC S102.2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (80868-C3)
- CHERNE Test Ball Plug, 19.8"Deflate L (210128)
- CENTRAL BRASS Alliance Anti-Sweat Temperator Valve for Water Closet Tanks, NPT, Brass (555)
- THRIFCO PLUMBING 3/4 X 1/8 Inch Brass Reducer Coupling (5318035)
- UPONOR ProPEX EP Coupling (Q4777575)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040750)
- UPONOR �" Uponor AquaPEX White, 100-ft. coil (F1040750)
- UPONOR �" Uponor AquaPEX Blue, 100-ft. coil (F3040500)
- UPONOR ProPEX EP Reducing Tee (Q4751557)
- UPONOR �" Uponor AquaPEX Red, 100-ft. coil (F2040500)
- SHARKBITE PEX BARB APDTR 1""X1""FPT (UC094LFA)
- Uponor PEX Fittings